Apply to be a TradeMaster!
Main product image of 2A-17A Fuel Oil Filter - 1/2" Pipe, 60 Mesh, Viton Gasket, Epoxy Coated
Magnifying glass
Hover image to zoom

2A-17A Fuel Oil Filter - 1/2" Pipe, 60 Mesh, Viton Gasket, Epoxy Coated

SKU:
2A-17A-1/2-60-TE
Rating:
(1)
Q&A:
(0)
2A-17A Fuel Oil Filter - 1/2" Pipe, 60 Mesh, Viton Gasket, Epoxy Coated
Magnifying glass
Hover image to zoom
$86.92 each
In Stock
In Stock
Get 3 Wed, Nov 25
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Type
Threaded Connection
Product Highlight: Connection Size
1/2" Connection

Description

–
  • Leakproof construction with machined gasket seats and ETL listed gasket compounds
  • Standard with Epoxy Coated Galvanized Steel Filter Bowl Inside & Out (E)
  • For use with No. 2,4,5, or 6 fuel oil
  • 1/2" Pipe Size
  • Easy to clean, reusable wire mesh element with a wide range of mesh sizes available
  • Element constructed of corrosion proof stainless steel
  • May also be used as a line-type filter for hydraulic and lubricating oils, farm spraying equipment and other filtration applications
  • Listed by ETL

Specs

–
Product Type:

Oil Filter

Application:

Heating

Connection Type:

Threaded

Connection Size:

1/2"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Fit perfectly

Our old oil filter can developed a leak in it after many decades of service. The new one was an exact swap out for the old one. Nice quality item.
Al
NYC
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy