Apply to be a TradeMaster!
Main product image of MAC Series 1200M Air Cleaner w/ Metal Door
Magnifying glass
Hover image to zoom

MAC Series 1200M Air Cleaner w/ Metal Door

SKU:
4520
Rating:
(0)
Q&A:
(0)
MAC Series 1200M Air Cleaner w/ Metal Door
Magnifying glass
Hover image to zoom
$157.83 each
Backorder
Backorder
Get it Wed, Dec 16 - Tue, Jan 19
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
16" x 25" x 5"
Product Highlight: Air Flow Capacity (CFM)
1200 CFM
Product Highlight: MERV
8 MERV Rating

Description

–
GeneralAire® MAC Series Air Cleaners efficiently remove airborne microscopic particulates indoors to leave you with fresher air so you can breathe healthier!

Features:
  • MERV 8 Opti-Fiber Media.
  • Opti-Fiber Media with low pressure drop characteristics.
  • 61.8% minimum average efficiency 1.0 to 3.0 microns.
  • 16" X 25" X 5".
  • Replacement Media: 3FM1625 (4521). Change every 6 months.
  • Includes Metal Door.

Specs

–
Size:

16" x 25" x 5"

Air Flow Capacity (CFM):

1200

MERV:

8

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy