Apply to be a TradeMaster!
Main product image of 16-20 Solenoid Valve Assembly 24V for SL16
Magnifying glass
Hover image to zoom
16-20 Solenoid Valve Assembly 24V for SL16
Magnifying glass
Hover image to zoom
$73.78 each
In Stock
In Stock
Get 22 Tue, Nov 24
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
24V

Description

–
General Aire 7604 (16-20) Solenoid Valve Assembly, 24V for SL16
A 24V solenoid valve assembly used in a General Aire SL16 humidifier to regulate the flow of water into the humidifier.

Key Features:
  • Solenoid valve assembly that regulates flow of water into your humidifier
  • 24V component intended for model SL16
  • Product type listed as a Valve

Compatibility & Applications:
  • Listed for General Aire model SL16
  • Must only be used where the manufacturer specifies this exact part number: 7604 (also identified as 16-20 on the product listing)

Installation & Operation Notes:
  • Installation should be performed by a qualified HVAC technician or installer familiar with humidifier service.

Maintenance & Troubleshooting:
  • This solenoid valve is commonly replaced when a humidifier water-inlet control issue is suspected, since it is the component identified as regulating water flow into the unit.

Specs

–
Voltage:

24V

Product Type:

Valve

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

990-13 Replacement Evaporator Pad for Models 1137, 1042LH
SKU: 7002
General Aire

Product Reviews

4.78 out of 18 reviews
94% would recommend this product
4.78
out of 18 Reviews
94% would recommend this product
WRITE A REVIEW
5 star
94%
4 star
0%
3 star
0%
2 star
0%
1 star
6%
WRITE A REVIEW

Most Liked Positive Review

good replacement for worn solenoid valve

Price and quick delivery from this vendor made this purchase a no-brainer. Service company would have charged much, much more for providing and installing it for me. Installation was quick and simple.
VS

Most Liked Negative Review

I would not buy this product again

It seems no matter what you do, it needs replaced about every two years. The way the installation was done when house was purchased; I now can see why this generalaire whole house humidifier was discontinued. Every time you take off cover to clean or change filter, your taking the change of bending the copper wire attached to the solenoid valve and damaging it.
Showing 1-10 of 18 reviews

I would not buy this product again

It seems no matter what you do, it needs replaced about every two years. The way the installation was done when house was purchased; I now can see why this generalaire whole house humidifier was discontinued. Every time you take off cover to clean or change filter, your taking the change of bending the copper wire attached to the solenoid valve and damaging it.
Lori Smith
Bowling Green Ohio
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Item as described

This solenoid is the same part that failed on my humidifying furnace. It was easy to install and works perfectly.
Bob
Cortland, NY
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Humidifier solenoid

Oem valve, great price, fast ship. Definitely shop here again! Thank you.
LDB
Flushing MI
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great service, delivery was faster than expected

It took me a whole 5 minutes to install and it works perfect
Grant
Roanoke Virginia
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Exact replacement

Lucky there is a Supply House other wise this a would have big problem. Fast and easy repair. I bought an extra just in case
Betmen
West Bloomfield Mi
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

great product

I installed this valve in minutes. Matched the old one no problem. would buy again
ev
NY
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again

Product works great!!
H S
MI
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

what i expected

was the correct valve, timely delivery...works fine...no surprises
Bill
Howell, Michigan
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

16-20 Solenoid Valve Assembly 24V for SL16

The solenoid valve worked perfectly and very easy to install
Mike
Kansas City, MO
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

good replacement for worn solenoid valve

Price and quick delivery from this vendor made this purchase a no-brainer. Service company would have charged much, much more for providing and installing it for me. Installation was quick and simple.
Tim
Omaha, NE
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy