Apply to be a TradeMaster!
Main product image of Flexicore with Male & Female Connector (9/16" x 100'), 120970
Magnifying glass
Hover image to zoom

Flexicore with Male & Female Connector (9/16" x 100'), 120970

SKU:
100EM3A
Rating:
(0)
Q&A:
(0)
Flexicore with Male & Female Connector (9/16" x 100'), 120970
Magnifying glass
Hover image to zoom
$370.36 each
In Stock
In Stock
Get 1 Mon, Nov 30
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Feet)
100' Length
Product Highlight: Diameter (Inches)
9/16" Diameter

Description

–
Flexicore with Male & Female Connector (9/16" x 100')

Specs

–
Length (Feet):

100'

Product Type:

Drain Cable

Diameter (Inches):

9/16"

Cable Type:

Female Connector

Male Connector

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy