Apply to be a TradeMaster!
Main product image of Flexichain Sectional Cable with L Connector - Compatible w/ Electric Eel Connectors (1-1/4" x 10')
Magnifying glass
Hover image to zoom

Flexichain Sectional Cable with L Connector - Compatible w/ Electric Eel Connectors (1-1/4" x 10')

SKU:
10LF
Rating:
(0)
Q&A:
(0)
Flexichain Sectional Cable with L Connector - Compatible w/ Electric Eel Connectors (1-1/4" x 10')
Magnifying glass
Hover image to zoom
$95.58 each
In Stock
In Stock
Get 7 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Diameter (Inches)
1-14" Diameter
Product Highlight: Length (Feet)
10' Length

Description

–
Quick-coupling 1-1/4" Flexichain sectional cables can be used with General's Model 88 or Rodrunner. The heavy-gauge open wound outer coil is right-hand wound for faster self-feeding into the line. A chain center gives maximum protection against losing broken cables in a line, while allowing maximum flexibility.

Specs

–
Cable Type:

L Connector

Country of Origin:

USA

Diameter (Inches):

1-14"

Length (Feet):

10'

Product Type:

Drain Cable

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy