Apply to be a TradeMaster!
Main product image of Flexicore Cable with Female Connector (5/16" x 25'), 120110
Magnifying glass
Hover image to zoom

Flexicore Cable with Female Connector (5/16" x 25'), 120110

SKU:
25HE1AC
Rating:
(0)
Q&A:
(0)
Flexicore Cable with Female Connector (5/16" x 25'), 120110
Magnifying glass
Hover image to zoom
$73.70 each
In Stock
In Stock
Get 6 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Feet)
25' Length
Product Highlight: Diameter (Inches)
5/16" Diameter

Description

–
Heavy-gauge wire coiled tightly around 49-strand aircraft-type wire rope and heat treated. Has unequalled strength and the right amount of flexibility. So tough it carries a one-year warranty against defect or breakage.

Specs

–
Length (Feet):

25'

Product Type:

Drain Cable

Diameter (Inches):

5/16"

Cable Type:

Female Connector

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy