Apply to be a TradeMaster!
Main product image of 3' Flexicore Closet Auger w/ Down Head, 260030
Magnifying glass
Hover image to zoom

3' Flexicore Closet Auger w/ Down Head, 260030

SKU:
3FLDH
Rating:
(1)
Q&A:
(0)
3' Flexicore Closet Auger w/ Down Head, 260030
Magnifying glass
Hover image to zoom
$57.74 each
Out of Stock
Out of Stock
Get it Wed, Dec 2 - Wed, Dec 9
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Power Source
Manual

Description

–
Overview
General’s professional three foot Flexicore Closet Auger(Cat # 3FL) is the ideal tool for breaking up stoppages or removing lost objects in clogged toilet bowls. The durable double layer Flexicore construction gives the snake tremendous resistance to kinking. The Flexicore closet auger works where plungers fail.

The tough outer steel tube is 3/4” in diameter. Inside, a galvanized steel rod turns the cable. Other features include a vinyl bowl guard, vinyl grip handle and turning handle, and a “Grip Clip” for securing the cable.

The down head makes it easier for the snake to follow bowl contours. The down head springs through sharply angled passages while protecting the inner walls from chipping and breaking

Features:
  • Three Foot Flexicore Auger
  • Double spring graphic
  • Double spring construction
  • Tough outer 3/4" steel tube
  • Inside galvanized steel rod turns cable
  • Vinyl bowl guard
  • Vinyl grip and turning handle
  • “Grip Clip” for securing the cable

Specs

–
Cable Length:

3'

Product Type:

Toilet Auger

Power Source:

Manual

Cable Diameter:

3/4"

Cable Type:

Down Head

Includes:

Handle

Cable Head

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Had just what I was looking for at a good price

Very satisfied with my purchase. Good price. Fast shipping. Will use SupplyHouse again. Highly recommend.
Tom C.
Norwalk, CT
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy