Apply to be a TradeMaster!
Main product image of 3" Heavy Duty Saw Blade, 130240
Magnifying glass
Hover image to zoom

3" Heavy Duty Saw Blade, 130240

SKU:
3HDB
Rating:
(1)
Q&A:
(0)
3" Heavy Duty Saw Blade, 130240
Magnifying glass
Hover image to zoom
$31.89 each
In Stock
In Stock
Get 1 Tue, Oct 13
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3"

Description

–
  • For roots and other stoppages
  • For 5/8" and 3/4" Cable Machines
  • Specs

    –
    Product Type:

    Drain Cable Head

    Type:

    Saw Blade

    Size:

    3"

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    Product Reviews

    5 out of 1 review
    100% would recommend this product
    5
    out of 1 Review
    100% would recommend this product
    WRITE A REVIEW
    5 star
    100%
    4 star
    0%
    3 star
    0%
    2 star
    0%
    1 star
    0%
    WRITE A REVIEW
    Showing 1-1 of 1 reviews

    Great powerful cutter

    This cutter will chew through a-lot. Be cautious though and go slow as it is very aggressive. Love this end for my auger.
    Stewbacon
    Port Huron MI
    2 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?
    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy