Apply to be a TradeMaster!
Main product image of Flexicore Cable with Male & Female Connectors (9/16" x 75'), 120960
Magnifying glass
Hover image to zoom

Flexicore Cable with Male & Female Connectors (9/16" x 75'), 120960

SKU:
75EM3A
Rating:
(1)
Q&A:
(0)
Flexicore Cable with Male & Female Connectors (9/16" x 75'), 120960
Magnifying glass
Hover image to zoom
$278.24 each
In Stock
In Stock
Get 1 Wed, Oct 7
Order by today, receive Wednesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Feet)
75' Length
Product Highlight: Diameter (Inches)
9/16" Diameter

Description

–
Flexicore Cable with Male & Female Connectors (9/16" x 75')

Specs

–
Length (Feet):

75'

Product Type:

Drain Cable

Diameter (Inches):

9/16"

Cable Type:

Female Connector

Male Connector
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
Response by Wed

Product Reviews

4 out of 1 review
100% would recommend this product
4
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
100%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Good cable but very flexible

I have a general metro rooter and it bound up inside the drum when i was reversing out of a 4" main. Cable is a little small for the self feed so I was returning by hand when it bound up. But it did not kink and came unbound fairly easy. I would recommend a smaller machine and 3" or smaller sewer for this cable.
Stewbacon
Port Huron MI
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?