Apply to be a TradeMaster!
Main product image of Flexicore Cable with Female and Male Connectors (5/8" x 75'), 122030
Magnifying glass
Hover image to zoom

Flexicore Cable with Female and Male Connectors (5/8" x 75'), 122030

SKU:
75EM4
Rating:
(0)
Q&A:
(0)
Flexicore Cable with Female and Male Connectors (5/8" x 75'), 122030
Magnifying glass
Hover image to zoom
$300.47 each
In Stock
In Stock
Get 3 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Feet)
75' Length
Product Highlight: Diameter (Inches)
5/8" Diameter

Description

–
Heavy-gauge wire coiled tightly around 49-strand aircraft-type wire rope and heat treated. Has unequalled strength and the right amount of flexibility. So tough it carries a one-year warranty against defect or breakage.

Specs

–
Length (Feet):

75'

Product Type:

Drain Cable

Diameter (Inches):

5/8"

Cable Type:

Female Connector

Male Connector

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy