Apply to be a TradeMaster!
Main product image of AP-100 AutoCutPL Plastic Tubing Cutter for 1" PEX & CPVC-CTS, 452140
Magnifying glass
Hover image to zoom

AP-100 AutoCutPL Plastic Tubing Cutter for 1" PEX & CPVC-CTS, 452140

SKU:
AP100
Rating:
(1)
Q&A:
(0)
AP-100 AutoCutPL Plastic Tubing Cutter for 1" PEX & CPVC-CTS, 452140
Magnifying glass
Hover image to zoom
$31.92 each
In Stock
In Stock
Get 3 Tue, Oct 20
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Description

–
Product Overview:
The compact, convenient AutoCutPL® plastic tubing cutter is an easier way to cut plastic tubing. It makes clean, uncrushed, square cuts quickly – and with less effort!
It fits in the palm of your hand. Great for easy use in tight spaces, AutoCutPL® lets you cut both PEX and CPVC-CTS plastic tubing with less than one inch of clearance!
Just remove the blade guard and close the gate over the tube. Then turn AutoCutPL® in the direction of the arrows as you evenly squeeze the gate closed. Easier to use than conventional plastic tubing cutters, it cuts plastic tubing in as little as one rotation! You get a clean, uncrushed, square cut – with no burs!
Get hundreds of cuts with accuracy and ease. The handy blade guard protects your fingers – and the easily replaceable AutoCutPL® blade – from workplace and toolbox damage.

Product Features:
  • An easier way to cut plastic tubing.
  • Cuts in as little as one rotation – it’s that quick!
  • Leaves clean, uncrushed, square cuts with no burs.
  • Great for easy use in tight spaces.
  • It fits in the palm of your hand!
  • Patent Pending

Specs

–
Product Type:

Tubing Cutter

Application:

Up to 1” PEX

Cutting Capacity:

1"
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
You May Also Need

AP-B Replacement Blades for AutoCutPL Plastic Tubing Cutters (3 Pack)
SKU: APB
General Pipe Cleaners

Product Reviews

5 out of 1 review
5
out of 1 Review
0% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Now he apprentices make square cuts

These are the bee knees super clean cuts
Austin
Sioux falls SD
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?