Shop Resideo Sale
Main product image of 1" AutoCut Copper Tubing Cutter, 453025
Magnifying glass
Hover image to zoom

1" AutoCut Copper Tubing Cutter, 453025

SKU:
ATC100
Rating:
(2)
Q&A:
(0)
1" AutoCut Copper Tubing Cutter, 453025
Magnifying glass
Hover image to zoom
$31.63 each
In Stock
In Stock
Get 28 Wed, Nov 11
Order by today, receive Wednesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Description

–
Overview:
The AutoCut copper tubing cutter is a great tool to have when you don’t have enough swing room to use a full size tubing cutter. You can cut copper tubing with less than one inch of clearance. Or you can easily handle close stub-out work.

And it’s quicker than conventional cutters. Just snap it on the tube, close the gate and turn. The cutter wheel automatically tightens as you turn the AutoCut – no knobs to twist. The cutter wheel is spring loaded to provide a constant cutting pressure, so you’ll never accidentally crimp the tubing.

For extra leverage in awkward spaces, you can get a Ratchet Turning Handle. It slides over theAutoCut from either side for maximum ease of operation.

The AutoCut has long lasting hardened steel cutting wheels that are easy to replace when the time comes. Keep all three in your toolbox. Watch out though, they’ll spoil you

Features:
  • Cutter wheel automatically tightens as you turn the AutoCut, no knobs to turn.
  • Cuts copper tubing with less than 1 inch of clearance.
  • Quicker than conventional tubing cutters.
  • Excellent for stub-out work.
  • Same cutter wheel used on all sizes.

Specs

–
Product Type:

Tubing Cutter

Type:

Handheld Wheel

Cutting Capacity:

1"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

4.5 out of 2 reviews
100% would recommend this product
4.5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
50%
4 star
50%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Low profile, but can be hard to turn on thicker tubings

I use this on 1 inch L type copper. Expect to have a lot of wrist pain if using it for the first time. Other choppers on the market can give more leverage. But this has a low profile and can fit into tighter spaces. So it's a tool you use in certain situations.
Rick
Massachusetts
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Fast and efficient

Best cutter out there.
Cheebs
NY
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy