Apply to be a TradeMaster!
Main product image of 1" Tubing Cutter
Magnifying glass
Hover image to zoom

1" Tubing Cutter

Brand:
Milwaukee
SKU:
48-22-4204
Rating:
(10)
Q&A:
(0)
1" Tubing Cutter
Magnifying glass
Hover image to zoom
$32.97
$24.97 each
In Stock
In Stock
Get 76 Tomorrow, Nov 18
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Description

–
This Tubing Cutter offers you straighter, cleaner cuts. It features a replaceable V-shaped, double ground steel blade for clean perpendicular cuts and maximum tool life. The one-handed locking mechanism is designed for an easy-to-use lock for improved tool safety. This MILWAUKEE Tubing Cutter has an all-metal core for added durability on the jobsite. The Tubing Cutter has a 1" capacity for rubber, plastic, and PEX Tubing. It is for use with the Milwaukee Tubing Cutter Blade (48-22-4203).

Features:
  • All-Metal Core
  • Cuts up to 1" Rubber, Plastic, and PEX Tubing
  • Use with Milwaukee Tubing Cutter Blade
  • Ergonomic Handle
  • Lanyard Hole
  • Rust Protection - Increases tool life by reducing corrosion

Specs

–
Product Type:

Tubing Cutter

Application:

Up to 1/2” PEX

Up to 3/4” PEX

Up to 3/8” PEX

Up to 5/16” PEX

Up to 5/8” PEX

Up to 1” PEX

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Thurs

You May Also Need

3/4" ProPEX 90° Elbow
SKU: Q4760750
Uponor (Wirsbo)

Product Reviews

4.7 out of 10 reviews
100% would recommend this product
4.7
out of 10 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
80%
4 star
10%
3 star
10%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images

Most Liked Positive Review

Mostly lives up to the Milwaukee name!

Excellent quality you would expect from a Milwaukee product. But, I was expecting a bit easier effort from Milwaukee compared to the cheap-o (free) cutters that ships along with some tubing shipments. (Minus 1-star) However I'm sure the durability/dependability of the Milwaukee cutters will greatly outshine the free chop-style cutters. After several hundred cuts to Pex and Air-type tubing, the blade remains very sharp and smooth-cutting. And I don't have any reason yet to re-blade it. I happily discovered that they also work excellent for scoring the outside of pipe insulation (1/2-1" ID type) by just letting it at its max-opening and spinning it around the foam then snapping it.
VS

Most Liked Negative Review

I cuts plastic

I'd say it performs like I expected an easily cut Pex-A. I used to cut down a couple small pieces of Pex, once that project was finished I use to cut will anchors to modify a hydronic towel warmers mounts. It may be a bit overpriced for what it is, and other cheaper cutters could work as well but I think I will use this tool for a few years at least. The best part is I can easily run down to the box store down the street and get replacement blades when I need them. That will be easier than using some generate cutter that the blades I get down the street may or may not fit.
Showing 1-10 of 10 reviews

Mostly lives up to the Milwaukee name!

Excellent quality you would expect from a Milwaukee product. But, I was expecting a bit easier effort from Milwaukee compared to the cheap-o (free) cutters that ships along with some tubing shipments. (Minus 1-star) However I'm sure the durability/dependability of the Milwaukee cutters will greatly outshine the free chop-style cutters. After several hundred cuts to Pex and Air-type tubing, the blade remains very sharp and smooth-cutting. And I don't have any reason yet to re-blade it. I happily discovered that they also work excellent for scoring the outside of pipe insulation (1/2-1" ID type) by just letting it at its max-opening and spinning it around the foam then snapping it.
DH in Buttonwood
TroutRun Pa
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great Product

Good Quality,
RickT
Rocklin, CA
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good Cutter for the Price

This does a good job cutting pex squarely. Much better than the cheap plastic cutters that can bend and give you an angled cut. Well worth the money if you are doing any pex plumbing and you can buy replacement blades for it.
Moose
Bemidji, Mn
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

This tool is awesome

This tool cuts pex tubing like butter, and makes a nice square cut.
Vic
Danielson, Ct
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great cutter

I've used this as my main cutter now for pex. From 1/2" to 1". Gives a clean straight cut every time. Heavy duty and has a straight forward replaceable blade if/ when needed.
Devoe
South carolina
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

If this one wears out I would definitely buy another one

Cuts Pex tube square with no burrs purchase all materials from Supply House. Com
Roger
Cassopolis Michigan 49031
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Like a hot knife through butta!

Duh, it's Milwaukee!
Ken
Marlboro, NY
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Best pex cutters

Quick accurate cuts on text tubing.
Plumb Crazy
Central Kentucky
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I cuts plastic

I'd say it performs like I expected an easily cut Pex-A. I used to cut down a couple small pieces of Pex, once that project was finished I use to cut will anchors to modify a hydronic towel warmers mounts. It may be a bit overpriced for what it is, and other cheaper cutters could work as well but I think I will use this tool for a few years at least. The best part is I can easily run down to the box store down the street and get replacement blades when I need them. That will be easier than using some generate cutter that the blades I get down the street may or may not fit.
BurntEnd
Milwaukee, WI
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Best PEX cutters ever.

Love these cutters so much. I've used a number of different brands/styles these are hands down the best.
Willy
Oregon
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy