Apply to be a TradeMaster!
Main product image of 3/4" AutoCut Copper Tubing Cutter, 453020
Magnifying glass
Hover image to zoom

3/4" AutoCut Copper Tubing Cutter, 453020

SKU:
ATC34
Rating:
(5)
Q&A:
(0)
3/4" AutoCut Copper Tubing Cutter, 453020
Magnifying glass
Hover image to zoom
$21.38 each
In Stock
In Stock
Get 101 Tue, Oct 20
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Description

–
Product Overview
The AutoCut copper tubing cutter is a great tool to have when you don’t have enough swing room to use a full size tubing cutter. You can cut copper tubing with less than one inch of clearance. Or you can easily handle close stub-out work.

And it’s quicker than conventional cutters. Just snap it on the tube, close the gate and turn. The cutter wheel automatically tightens as you turn the AutoCut – no knobs to twist. The cutter wheel is spring loaded to provide a constant cutting pressure, so you’ll never accidentally crimp the tubing.

For extra leverage in awkward spaces, you can get a Ratchet Turning Handle. It slides over theAutoCut from either side for maximum ease of operation.

The AutoCut has long lasting hardened steel cutting wheels that are easy to replace when the time comes. Keep all three in your toolbox. Watch out though, they’ll spoil you

Product Features
  • Cutter wheel automatically tightens as you turn the AutoCut, no knobs to turn.
  • Cuts copper tubing with less than 1 inch of clearance.
  • Quicker than conventional tubing cutters.
  • Excellent for stub-out work.
  • Same cutter wheel used on all sizes.

Specs

–
Product Type:

Tubing Cutter

Type:

Handheld Wheel

Cutting Capacity:

3/4"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

3.8 out of 5 reviews
75% would recommend this product
3.8
out of 5 Reviews
75% would recommend this product
WRITE A REVIEW
5 star
40%
4 star
40%
3 star
0%
2 star
0%
1 star
20%
WRITE A REVIEW
Customer Images
Showing 1-5 of 5 reviews

Gets the job done, Cuts well

Great for tight spots, will sometimes even grab them when in an open area. Purchased a little over a week ago, have used on some copper installation in a restaraunt remodel and have used installing a gas water heater. So far does great, have used the 3/4 and 1/2, gets through type L in 4 or 5 rotations. Would purchase again, such low cost it's silly not to have them, they center the pipe quicker and smoother than other close cutters (I have owned Milwaukee and Lenox), increases productivity and is a great asset for any plumber that deals with copper.
Plumber Ben
Flemingsburg, KY
1 years ago
Was this review helpful to you?

As good as it gets

Wish they lasted longer, but still the best out there
Mike
Ny
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again if needed.

The product was well worth the money. It nicely fit between two joists and turned easily to cut the pipe. It was a clean cut and as a result, the sharkbite snapped into place with no trouble.
Tony C
Philadelphia, PA
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Autocutter

This product is great in small places. Both the half inch version and three quarter size are not as effective on soft copper or any copper harder than type M. On soft copper the first time the cutter is applied to the pipe, a dent is put in the pipe and makes the pipe more oval than round. This makes the Sharkbite style connectors harder to install and more prone to leaking.
Jeff E.
Wallingford,PA.
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Used twice and now it's trash

Was very excited to use this product. I'm a plumber and hate using the manual tensioning cutters so I figured I'll give this a go. First time using this and noticed it would spiral cut down the pipe. Second time it would not cut the pipe completely leaving a small piece still attached.
Steve
New Jersey
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy