Apply to be a TradeMaster!
Main product image of Handylectric with 25HE1 and 25HE2 Cables, HECS Cutter Set, & Carrying Case
Magnifying glass
Hover image to zoom

Handylectric with 25HE1 and 25HE2 Cables, HECS Cutter Set, & Carrying Case

SKU:
CHEAWC
Rating:
(0)
Q&A:
(0)
Handylectric with 25HE1 and 25HE2 Cables, HECS Cutter Set, & Carrying Case
Magnifying glass
Hover image to zoom
CHEAWC has been discontinued
Discontinued September 30, 2021
This product was discontinued by the manufacturer.
Suggested Alternative:
Handylectric with 25HE1 (25' x 1/4") and 25HE2 (25' x 3/8") cables and HECS cutter set, 102420
Brand:
General Pipe Cleaners
SKU:CHEA
(0)
Backorder
Backorder
Get it Tue, Jul 14 - Tue, Aug 11
VIEW ALTERNATIVE
VIEW ALTERNATIVE

Product Highlights

Product Highlight: RPM
500 RPM
Product Highlight: Power Source
Corded

Description

The Handylectric is a tough, easy to use tool for cleaning lines up through 3". It can use all of the accessories available for the Super-Vee, except the plastic cartridges. Cables are gripped securely by a Quick-Grip™ chuck equipped with a tightening handle, for easy tightening even with slippery hands. The patented chuck tightens firmly on the cable with just a quarter turn. Three chuck jaws securely hold 1/4", 5/16" and 3/8" Flexicore® cable for a wide range of small-line jobs. The variable speed control motor lets you start at low speed to eliminate starting “kick”. Then run at whatever speed is best for the job.The large, comfortable Grip Shield makes handling easier. The stamped aluminum drum can’t rust or crack.

Product Features
  • For sinks, tubs and laundry drains
  • Quick-Grip™ chuck secures cable with just as quarter turn.
  • Unique Dyna-Thrust™ bearing system for longer tool life.
  • Holds 25 ft. of 3/8" Flexicore® cable.
  • Flexicore wire rope center cables have unequalled strength yet the right amount of flexibility.
  • Made in U.S.A.

Specs

Product Type:

Kit

Drain Snake

Electric Spinner

Type:

Power

Drain Size:

3"

Cable Diameter:

1/4"

Cable Length:

25'

RPM:

500

Includes:

Cable

Carry Case

Weight (lbs):

22 lbs

Power Source:

Corded

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm