Apply to be a TradeMaster!
Main product image of Handylectric with 25HE1 Cable & Carrying Case, 102530
Magnifying glass
Hover image to zoom

Handylectric with 25HE1 Cable & Carrying Case, 102530

SKU:
CHEFWC
Rating:
(0)
Q&A:
(0)
Handylectric with 25HE1 Cable & Carrying Case, 102530
Magnifying glass
Hover image to zoom
$502.54 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: RPM
500 RPM
Product Highlight: Power Source
Corded

Description

–
Overview:
The Handylectric is a tough, easy to use tool for cleaning lines up through 3". It can use all of the accessories available for the Super-Vee, except the plastic cartridges. Cables are gripped securely by a Quick-Grip™ chuck equipped with a tightening handle, for easy tightening even with slippery hands. The patented chuck tightens firmly on the cable with just a quarter turn. Three chuck jaws securely hold 1/4", 5/16" and 3/8" Flexicore® cable for a wide range of small-line jobs. The variable speed control motor lets you start at low speed to eliminate starting “kick”. Then run at whatever speed is best for the job.The large, comfortable Grip Shield makes handling easier. The stamped aluminum drum can’t rust or crack.

Features:
  • For sinks, tubs and laundry drains
  • Quick-Grip™ chuck secures cable with just as quarter turn.
  • Unique Dyna-Thrust™ bearing system for longer tool life.
  • Holds 25 ft. of 3/8" Flexicore® cable.
  • Flexicore wire rope center cables have unequalled strength yet the right amount of flexibility.
  • Made in U.S.A.

Specs

–
Cable Length:

25'

Product Type:

Kit

Drain Snake

Electric Spinner

Type:

Power

Drain Size:

3"

Cable Diameter:

1/4"

RPM:

500

Weight (lbs):

22 lbs

Includes:

Carry Case

Cable

Power Source:

Corded

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy