Apply to be a TradeMaster!
Main product image of Drain Cleaning Machine w/ 50' x 5/16" Cable and HECS Cutter Set, 105720
Magnifying glass
Hover image to zoom

Drain Cleaning Machine w/ 50' x 5/16" Cable and HECS Cutter Set, 105720

SKU:
DRZPHB
Rating:
(0)
Q&A:
(0)
Drain Cleaning Machine w/ 50' x 5/16" Cable and HECS Cutter Set, 105720
Magnifying glass
Hover image to zoom
$1,453.87 each
In Stock
In Stock
Get 1 Mon, Nov 23
Order by today, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Power Source
Corded

Description

–
Overview:
Looking for a cleaner way to clean drains? This drain cleaning machine is the answer. Light and powerful for its size, the Model DRZ and Model DRZ-PH are ideal for clearing clogged sinks, tubs, and laundry drains in 1-1/4" to 3" drain lines up to 50 ft. long. No need to wear your arms out holding a heavy machine over the drain or under the sink. The compact design let’s you operate the machine horizontally on the kitchen counter or vertically on the floor next to the tub. Use the pneumatic pedal to keep your hands free to control the feed and guide hose. And the silent motor won’t disturb your customers while on the job. Weighing as little as 30 lbs. this lightweight machine is easy carry to handle. Use the carrying handle on top to carry to and from the job.

Features:
  • Clears clogged sinks, tubs, and laundry drains in 1-1/4” to 3” lines.
  • Compact, lightweight small line drain cleaner with easy carrying handle on top
  • Variable speed power cable feed drives and retrieves cable at up to 16 ft. per minute.
  • Four foot guide tube keeps hands, and jobsite, clean.
  • Powerful yet silent motor spins cables up to 50 ft. down the line.
  • Quick-change cable cartridge system allows clean and easy cable changes
  • Rugged rust resistant aluminum drum can carry 50 ft. of 1/4" or 5/16”, or 35 ft. of 3/8” Flexicore cable.
  • Flexicore wire rope center cables have unequalled strength yet the right amount of flexibility.
  • Made in U.S.A.
  • The variable speed power cable feed on the Model DRZ-PH gives you complete control as it feeds and retrieves the cable at up to 16 ft per minute. The four foot guide tube means you never have to touch the cable – so your hands, and the job site, stay clean.

Specs

–
Cable Length:

50'

Product Type:

Drum Machine

Drain Size:

1-1/4"- 3"

Cable Diameter:

5/16"

Cable Type:

Female Connector

Power Source:

Corded

Batteries Included:

0

Includes:

Cable Head Attachment Set

Cable

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy