Apply to be a TradeMaster!
Main product image of Gen-Eye Hot Spot Digital Pipe Locator, 185680
Magnifying glass
Hover image to zoom

Gen-Eye Hot Spot Digital Pipe Locator, 185680

SKU:
GL-100
Rating:
(0)
Q&A:
(0)
Gen-Eye Hot Spot Digital Pipe Locator, 185680
Magnifying glass
Hover image to zoom
$2,340.91 each
Backorder
Backorder
Get it Tue, Nov 17 - Wed, Dec 16
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–
The new Gen-Eye Hot-Spot pipe locator makes locating easy. Its total field antenna array and on-screen icons lead you right to your target, without the long learning curve. The easy-to-see auto backlit LCD display shows you the way with arrows that point you in the right direction every time. Utility line location and active buried power line locating is just as easy. The Hot-Spot is the industry’s most rugged pipe locator. Rated at IP65, it is dust and dirt proof, and water resistant. It passed the one meter drop test and the screen passed the 18” steel ball drop test.

Features:
  • Superior Battery Life
  • Lasts approximately 30 hours – more than twice as long as others. Automatic shutdown feature saves power.
  • Expanded Frequencies
  • Locates two sonde frequencies, two power frequencies and four line frequencies (with external transmitter).
  • Upgradeable Software
  • Use the USB port to upgrade software in the field or for a screen capture.
  • Simple, menu-based user interface
  • No need for multiple screens. Easy-to-access menus make it easier to use than other pipe locators.
  • Easy to read display
  • Icons lead you to your target. Auto backlight lets you locate in dimly lit areas.
  • Total field antenna array
  • Allows you to locate from any direction.
  • Line direction compass
  • Tells you the lay of the pipe.
  • Industry’s most rugged pipe locator:
  • Its IP65 rating is the industry’s highest for performing in dusty, dirty or wet jobsite conditions. Passed 1-meter drop test; screen passed 18" steel ball drop test.
Specifications:
  • Camera/Sonde Frequencies: 512 Hz and 33KHz
  • Line/Utility Frequencies: 1KHz, 8KHz, 33KHz, 65KHz
  • Active Power Line Frequencies: 60/50Hz and 180/150Hz
  • Depth Range: 10 ft. in cast iron pipe/20 ft. in clay or plastic
  • Screen: LCD Digital Signal Read-Out, Graphic Display, Directional Arrows, Null Icon, Camera Icon, Utility Icon, Audible Tone, Auto Digital Depth, Battery Status, Auto Backlight
  • Antenna Configurations: Total Field, Single Peak, Twin Peak, Null and Left/Right (Line Location Only)
  • External Ports: Mini USB
  • Weight: 4.8 lbs./2.18 Kg
  • Batteries: 2 D-cell alkaline (Approximately 30 hours of life)

Specs

–
Product Type:

Locator

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy