Apply to be a TradeMaster!
Main product image of 3' Flexicore Closet Auger (Individually Boxed)
Magnifying glass
Hover image to zoom

3' Flexicore Closet Auger (Individually Boxed)

SKU:
I3FL
Rating:
(0)
Q&A:
(0)
3' Flexicore Closet Auger (Individually Boxed)
Magnifying glass
Hover image to zoom
$43.69 each
In Stock
In Stock
Get 6 Mon, Oct 19
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Power Source
Manual

Description

–

Overview

General's professional three foot Flexicore Closet Auger(Cat # 3FL) is the ideal tool for breaking up stoppages or removing lost objects in clogged toilet bowls. The durable double layer Flexicore construction gives the snake tremendous resistance to kinking. The Flexicore closet auger works where plungers fail.


The tough outer steel tube is 3/4" in diameter. Inside, a galvanized steel rod turns the cable. Other features include a vinyl bowl guard, vinyl grip handle and turning handle, and a "Grip Clip" for securing the cable.


Features:

  • Three Foot Flexicore Auger
  • Double spring graphic
  • Double spring construction
  • Tough outer 3/4" steel tube
  • Inside galvanized steel rod turns cable
  • Vinyl bowl guard
  • Vinyl grip and turning handle
  • "Grip Clip" for securing the cable

Specs

–
Includes:

Handle

Cable Type:

Down Head

Power Source:

Manual

Cable Diameter:

3/4"

Product Type:

Toilet Auger

Cable Length:

3'

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy