Overview
General's professional three foot Flexicore Closet Auger(Cat # 3FL) is the ideal tool for breaking up stoppages or removing lost objects in clogged toilet bowls. The durable double layer Flexicore construction gives the snake tremendous resistance to kinking. The Flexicore closet auger works where plungers fail.
The tough outer steel tube is 3/4" in diameter. Inside, a galvanized steel rod turns the cable. Other features include a vinyl bowl guard, vinyl grip handle and turning handle, and a "Grip Clip" for securing the cable.
The down head makes it easier for the snake to follow bowl contours. The down head springs through sharply angled passages while protecting the inner walls from chipping and breaking
Features:
| Includes: | Cable Head Handle |
|---|---|
| Product Type: | Toilet Auger |
| Cable Diameter: | 3/4" |
| Power Source: | Manual |
| Cable Type: | Down Head |
| Cable Length: | 3' |