
| Hose Length: | 50' |
|---|---|
| Product Type: | Water Jetter Kit Drain Gun Electric Spinner |
| Type: | Power |
| Drain Size: | 1-1/2"- 3" |
| Hose Diameter: | 1/8" |
| Max Pressure (PSI): | 1500 |
| Flow Rate (GPM): | 1.4 |
| Includes: | Faucet Adapter Gloves Hose Nozzle Set Shut-Off Valve |
| Power Source: | Corded |
| Weight (lbs): | 23 lbs |