Apply to be a TradeMaster!
Main product image of JM-2900 Gas Jetter w/ 3/8" x 200' Hose and (3/8") JN-50 Nozzle Set, 113270
Magnifying glass
Hover image to zoom

JM-2900 Gas Jetter w/ 3/8" x 200' Hose and (3/8") JN-50 Nozzle Set, 113270

SKU:
JM-2900-B
Rating:
(0)
Q&A:
(0)
JM-2900 Gas Jetter w/ 3/8" x 200' Hose and (3/8") JN-50 Nozzle Set, 113270
Magnifying glass
Hover image to zoom
$6,299.53 each
Backorder
Backorder
Get it Tue, Nov 17 - Fri, Dec 18

Lift Gate

–
This product weighs 235 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Max Pressure (PSI)
3000 MAX PSI

Description

–

JM-2900 Gas Jetter w/ 3/8" x 200' Hose and (3/8") JN-50 Nozzle Set


The JM-2900 is an economical alternative to larger gas jets. It's lighter and more maneuverable, yet maintains the same pressure and flow rate of its big brothers. It's driven by a 389 cc Honda engine connected directly to a 3000 psi, 4 gallon per minute triplex pump with Vibra-pulse on demand.

Specs

–
Hose Length:

200'

Product Type:

Gas Jetter

Hose Diameter:

3/8"

Max Pressure (PSI):

3000

Flow Rate (GPM):

4

Includes:

Nozzle Set

Hose

Contact

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy