Apply to be a TradeMaster!
Main product image of JM-3000 Gas Jetter w/ 3/8" x 200' Hose and (3/8") JN-50 Nozzle Set, 113310
Magnifying glass
Hover image to zoom

JM-3000 Gas Jetter w/ 3/8" x 200' Hose and (3/8") JN-50 Nozzle Set, 113310

SKU:
JM-3000-B
Rating:
(0)
Q&A:
(0)
JM-3000 Gas Jetter w/ 3/8" x 200' Hose and (3/8") JN-50 Nozzle Set, 113310
Magnifying glass
Hover image to zoom
$7,543.77 each
Backorder
Backorder
Get it Wed, Nov 18 - Mon, Dec 21

Lift Gate

–
This product weighs 405 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Max Pressure (PSI)
3000 MAX PSI

Description

–
JM-3000 Gas Jetter w/ 3/8" x 200' Hose and (3/8") JN-50 Nozzle Set

Built to take heavy use and abuse, the powerful JM-3000 is great for clearing large lines and long runs. A heavy duty 3000 psi, 4 gpm triplex pump with Vibra-pulse on demand is driven by a reliable 389 cc Honda engine with electric start through a 2 to 1 gear reducer to extend the life of the pump.

Specs

–
Hose Length:

200'

Product Type:

Gas Jetter

Hose Diameter:

3/8"

Max Pressure (PSI):

3000

Flow Rate (GPM):

4

Includes:

Nozzle Set

Hose

Contact

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy