Apply to be a TradeMaster!
Main product image of JM-3080 Gas Jetter w/ 3/8" x 250' Hose and (3/8") JN-110 Nozzle Set, 113360
Magnifying glass
Hover image to zoom

JM-3080 Gas Jetter w/ 3/8" x 250' Hose and (3/8") JN-110 Nozzle Set, 113360

SKU:
JM-3080-A
Rating:
(0)
Q&A:
(0)
JM-3080 Gas Jetter w/ 3/8" x 250' Hose and (3/8") JN-110 Nozzle Set, 113360
Magnifying glass
Hover image to zoom
$10,362.60 each
Backorder
Backorder
Get it Wed, Aug 19 - Mon, Sep 21

Lift Gate

This product weighs 501 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Max Pressure (PSI)
3000 MAX PSI

Description

JM-3080 Gas Jetter w/ 3/8" x 250' Hose and (3/8") JN-110 Nozzle Set

The JM-3080 gives you the increased cleaning power of 8 gpm without risking pump damage if your water supply can’t match the pump demand. A 12 gallon buffer tank gives you the safety margin you need when using a high flow water jet to clear larger and more difficult lines. A 614 cc Honda engine with electric start drives a 3000 psi pump through a 2 to 1 gear reducer. The pump features Vibra-pulse on demand, to help propel the hose on long runs and around tight bends.

Specs

Hose Length:

250'

Product Type:

Gas Jetter

Hose Diameter:

3/8"

Max Pressure (PSI):

3000

Flow Rate (GPM):

8

Includes:

Nozzle Set

Hose

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm

Response by Tue

Product Reviews

0 reviews
0
out of 0 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW

Be the first to write a review.

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy