Shop Resideo Sale
Upgrade Repair Kit for JM-1000
Upgrade Repair Kit for JM-1000
$616.06 each
Backorder
Backorder
Get it Wed, Dec 16 - Tue, Jan 19
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Max Pressure (PSI)
1500 MAX PSI
Product Highlight: Power Source
Corded

Description

–

This upgrade repair kit is for JM-1000. The kit includes the JM112X pump/motor, a drilling template sheet, and the appropriate drill bit.

Specs

–
Type:

Power

Hose Length:

30'

Product Type:

Electric Spinner

Water Jetter

Kit

Drain Gun

Drain Size:

1-1/2"- 3"

Includes:

Shut-Off Valve

Faucet Adapter

Nozzle Set

Gloves

Hose

Flow Rate (GPM):

1.4

Max Pressure (PSI):

1500

Hose Diameter:

1/8"

Power Source:

Corded

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy