Shop Resideo Sale
Main product image of MRP-A Mini-Rooter Pro with 75EM2 (75 ft. x 3/8") Cable, and MRCS Cutter Set, 112810
Magnifying glass
Hover image to zoom

MRP-A Mini-Rooter Pro with 75EM2 (75 ft. x 3/8") Cable, and MRCS Cutter Set, 112810

SKU:
MRP-A
Rating:
(0)
Q&A:
(0)
MRP-A Mini-Rooter Pro with 75EM2 (75 ft. x 3/8") Cable, and MRCS Cutter Set, 112810
Magnifying glass
Hover image to zoom
$1,286.32 each
Backorder
Backorder
Get it Wed, Dec 16 - Thu, Jan 21

Lift Gate

–
This product weighs 64 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: RPM
165 RPM
Product Highlight: Power Source
Corded

Description

–
Note: This image may not be an accurate representation of this product.

Product Overview
This inexpensive, light weight machine has lots of time-saving features. For instance, you can remove the drum in seconds for more portability or to switch to a different diameter cable – with no mess and no lost time. A distributor tube inside the drum allows you to feed cable in and out without chucking and releasing the cable every few feet – so you finish quicker. An optional Power Cable Feed drives and retracts the cable at up to 16 feet per minute.
The drum carries up to 75 ft of 3/8" cable to clear 2" to 3" lines, or 1/2" cable for heavier work in 4" lines. For small drain work, you can order your Mini-Rooter Pro with a J-Drum for handling smaller, more flexible cables.
Some Mini-Rooter Pro safety features: A foot pedal that uses air pressure to start and stop the machines, with no electrical wiring between the pedal and motor, a ground fault circuit interrupter, and a high impact plastic guard covering the motor pulley.

Product Features
  • Clears 1-1/4" to 3" lines and most 4" lines.
  • Holds 75 ft. of 3/8" or 50 ft. of 1/2" Flexicore
  • Built in 6" wheels for easy transport, and folding handle for compact storage.
  • 1/3 hp motor with reverse switch and pneumatic foot pedal.
  • Drum removes in seconds for more portability.
  • Optional J-Drum holds 50 ft. of 1/4" or 5/16" cables for small 1-1/4" to 2" lines.
  • Optional Power Cable Feed drives and retrieves cable at up to 16 ft./min.
  • Flexicore wire rope center cables have unequalled strength yet the right amount of flexibility.
  • Made in U.S.A.

Specs

–
Cable Length:

75'

Product Type:

Drum Machine

Drain Size:

1-1/4"- 4"

Cable Type:

Female Connector

Cable Diameter:

3/8"

RPM:

165

Power Source:

Corded

Batteries Included:

0

Includes:

Cable Head Attachment Set

Cable

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy