Shop Resideo Sale
Main product image of MRP-B Mini-Rooter Pro with 50EM2 (50 ft. x 3/8") Cable, and MRCS Cutter Set, 112820
Magnifying glass
Hover image to zoom

MRP-B Mini-Rooter Pro with 50EM2 (50 ft. x 3/8") Cable, and MRCS Cutter Set, 112820

SKU:
MRPB
Rating:
(0)
Q&A:
(0)
MRP-B Mini-Rooter Pro with 50EM2 (50 ft. x 3/8") Cable, and MRCS Cutter Set, 112820
Magnifying glass
Hover image to zoom
$1,121.40 each
Backorder
Backorder
Get it Tue, Dec 15 - Mon, Jan 18
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: RPM
165 RPM
Product Highlight: Power Source
Corded

Description

–
Mini-Rooter Pro with 50EM2 (50 ft. x 3/8”) Cable, and MRCS Cutter Set

Note: This image may not be an accurate representation of this product.

Specs

–
Cable Length:

50'

Product Type:

Drum Machine

Drain Size:

1-1/4"- 4"

Cable Diameter:

3/8"

Cable Type:

Female Connector

RPM:

165

Power Source:

Corded

Batteries Included:

0

Includes:

Cable

Cable Head Attachment Set

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy