Apply to be a TradeMaster!
Main product image of Sewerooter T-4 w/ 75EM4 Cable (75 ft. x 5/8”)
Magnifying glass
Hover image to zoom

Sewerooter T-4 w/ 75EM4 Cable (75 ft. x 5/8”)

SKU:
P-T4
Rating:
(0)
Q&A:
(0)
Sewerooter T-4 w/ 75EM4 Cable (75 ft. x 5/8”)
Magnifying glass
Hover image to zoom
$2,720.79 each
Backorder
Backorder
Get it Thu, Oct 29 - Tue, Dec 1

Lift Gate

–
This product weighs 95 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Cord Length
20'
Product Highlight: Horse Power
1/3 HP
Product Highlight: Power Source
Corded

Description

–
1/3 hp Capacitor Motor with 20 ft. Power Cord (w/ GFI)

Basic Unit: 1/3 hp Capacitor Motor w/ Rev. Switch, Power Cable Feed, Drum, Water-Proof Air Foot Switch, 20 ft. Power Cord w/ GFI, Leather Gloves, and Stair Climbers

Note: Image may not represent actual product.

Specs

–
Cable Length:

75'

Cord Length:

20'

Cable Diameter:

5/8"

Drain Size:

3"- 6"

Horse Power:

1/3

Power Source:

Corded

Batteries Included:

0

Includes:

Gloves

Power Cable Feed

Motor

Foot Switch

Power Cord

Cable

Stair Climber w/ Wheel

Handle

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy