Apply to be a TradeMaster!
Main product image of PH-DR Drain-Rooter PH w/ 50HE1 (50 ft. x 1/4") Cable, 105250
Magnifying glass
Hover image to zoom

PH-DR Drain-Rooter PH w/ 50HE1 (50 ft. x 1/4") Cable, 105250

SKU:
PH-DR-D
Rating:
(0)
Q&A:
(0)
PH-DR Drain-Rooter PH w/ 50HE1 (50 ft. x 1/4") Cable, 105250
Magnifying glass
Hover image to zoom
$1,018.80 each
Backorder
Backorder
Get it Tue, Aug 18 - Wed, Sep 16
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: RPM
500 RPM
Product Highlight: Power Source
Corded

Description

Note: This image may not be an accurate representation of this product.

Drain-Rooter PHThe Clean Machine™The Drain-Rooter PH is a real labor-saver on long jobs, or when working in cramped areas where the weight of the machine could be burdensome. Equipped with a variable speed power cable feed and variable speed motor, the Drain-Rooter PH makes drain cleaning jobs cleaner and easier.
It feeds and retrieves the cable at up to 16 feet per minute. A four foot guide hose eliminates cable whipping, dirty fixtures, and messy floors.
The drum speed can be varied by changing the pressure on the foot pedal The Drain-Rooter PH can be operated in both horizontal and vertical positions to get closer to the drain opening. A quick-change cartridge system allows you to switch to different diameter cables without pulling the old cable out of the drum.
The drum holds up to 50 ft. of 1/4" or 5/16" cable or 35 ft. of 3/8" cable. Units with 3/8" cable include our five piece HECS cutter set. Of course, the cables are super-tough Flexicore® with a wire rope center.

Specs

Cable Length:

50'

Product Type:

Drum Machine

Drain Size:

1-1/4"- 3"

Cable Diameter:

1/4"

Cable Type:

Female Connector

RPM:

500

Power Source:

Corded

Batteries Included:

0

Includes:

Cable

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy