Apply to be a TradeMaster!
Main product image of P-S92-E Speedrooter 92 with 100EM4 (100 ft. x 5/8") Cable, 108690
Magnifying glass
Hover image to zoom

P-S92-E Speedrooter 92 with 100EM4 (100 ft. x 5/8") Cable, 108690

SKU:
PS92E
Rating:
(0)
Q&A:
(0)
P-S92-E Speedrooter 92 with 100EM4 (100 ft. x 5/8") Cable, 108690
Magnifying glass
Hover image to zoom
$3,739.35 each
Backorder
Backorder
Get it Wed, Dec 23 - Thu, Jan 28

Lift Gate

–
This product weighs 224 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Power Source
Corded

Description

–
Speedrooter 92 with 100EM4 (100 ft. x 5/8”) Cable, Power Cable Feed, Guide Tube, and SRCS Cutter Set

Note: This image may not be an accurate representation of this product.

Specs

–
Cable Length:

100'

Product Type:

Drum Machine

Drain Size:

3"- 10"

Cable Type:

Male Connector

Female Connector

Cable Diameter:

5/8"

Power Source:

Corded

Batteries Included:

0

Includes:

Cable

Cable Head Attachment Set

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


107 Replacement Parts

Bottom Roller Assembly
SKU: S92-7400
General Pipe Cleaners
Drum Shaft Retaining Bolt w/Grease Fitting
SKU: S92-181-1
General Pipe Cleaners
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy