Apply to be a TradeMaster!
Main product image of PV-B-WC Power-Vee with 25HE1-DH (25 ft. x 1/4") 35HE2 (35 ft. x 3/8") Cables, 101050
Magnifying glass
Hover image to zoom

PV-B-WC Power-Vee with 25HE1-DH (25 ft. x 1/4") 35HE2 (35 ft. x 3/8") Cables, 101050

SKU:
PVBWC
Rating:
(0)
Q&A:
(0)
PV-B-WC Power-Vee with 25HE1-DH (25 ft. x 1/4") 35HE2 (35 ft. x 3/8") Cables, 101050
Magnifying glass
Hover image to zoom
$718.20 each
Backorder
Backorder
Get it Wed, Dec 9 - Tue, Jan 12
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: RPM
500 RPM
Product Highlight: Power Source
Corded

Description

–
Power-Vee with carrying case, 25HE1-DH (25 ft. x 1/4") 35HE2 (35 ft. x 3/8") cables, HECS cutter set and cartridges.

Note: This image may not be an accurate representation of this product.

Specs

–
Cable Length:

25'

Product Type:

Kit

Drain Snake

Electric Spinner

Type:

Power

Drain Size:

1-1/4"- 3"

Cable Diameter:

1/4"

3/8"

RPM:

500

Includes:

Carry Case

Cartridge

Cable

Cable Head Attachment Set

Weight (lbs):

33 lbs

Power Source:

Corded

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


QUICK SUPPORT

Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy