Mini-Rooter XP with 75EM2 (75 ft. x 3/8") Cable, and MRCS Cutter Set
The Mini-Rooter XP gives you extra portability because 8" semi-pneumatic wheels let you keep the weight on the ground. An easy-grip handle folds down to save space and locks to use as an additional lifting handle. A roll bar protects the 1/3 hp motor when going up or down stairs. And the power cord and foot pedal can be stowed away on convenient cord wraps.
The XP gives you extra performance and value, enabling you to clear clogged drain lines from 1-1/4" to 4" in diameter with just one machine. The drum easily holds 75 feet of 3/8" or 1/2" cable and features a free floating inner drum with an integral distributor tube to help prevent cable tangling. By switching to the optional J-Drum you can handle smaller drain lines.
Even with the power cable feed, the drum is a snap to remove, taking less than a minute. Of course the XP comes with an air foot pedal and ground fault circuit interrupter for safety, and General's patented Flexicore wire rope center cable for durability.
Product Features
| Cable Length: | 75' |
|---|---|
| Product Type: | Drum Machine |
| Drain Size: | 1-1/4"- 4" |
| Cable Type: | Female Connector Male Connector |
| Cable Diameter: | 3/8" |
| RPM: | 165 |
| Power Source: | Corded |
| Batteries Included: | 0 |
| Includes: | Cable Cable Head Attachment Set |