Apply to be a TradeMaster!
Main product image of P-XP-D Mini-Rooter XP with 75' x 1/2" Cable and Cutter Set
Magnifying glass
Hover image to zoom

P-XP-D Mini-Rooter XP with 75' x 1/2" Cable and Cutter Set

SKU:
PXPD
Rating:
(0)
Q&A:
(0)
P-XP-D Mini-Rooter XP with 75' x 1/2" Cable and Cutter Set
Magnifying glass
Hover image to zoom
PXPD has been discontinued
Discontinued September 1, 2022
This product was discontinued by the manufacturer.

Product Highlights

–
Product Highlight: RPM
165 RPM
Product Highlight: Power Source
Corded

Description

–
Mini-Rooter XP with 75' x 1/2" Cable and Cutter Set

Product Description
The Mini-Rooter XP gives you extra portability because 8" semi-pneumatic wheels let you keep the weight on the ground. An easy-grip handle folds down to save space and locks to use as an additional lifting handle. A roll bar protects the 1/3 hp motor when going up or down stairs. And the power cord and foot pedal can be stowed away on convenient cord wraps.

The XP gives you extra performance and value, enabling you to clear clogged drain lines from 1-1/4" to 4" in diameter with just one machine. The drum easily holds 75 feet of 3/8" or 1/2" cable and features a free floating inner drum with an integral distributor tube to help prevent cable tangling. By switching to the optional J-Drum you can handle smaller drain lines.

Even with the power cable feed, the drum is a snap to remove, taking less than a minute. Of course the XP comes with an air foot pedal and ground fault circuit interrupter for safety, and General's patented Flexicore wire rope center cable for durability. Product Features
  • Inner drum cage to prevent cable tangling under load.
  • Drum removes in seconds for more portability
  • Flexicore wire rope center cables have unequalled strength yet the right amount of flexibility.
  • Variable speed power cable feed drives and retrieves cable

Specs

–
Cable Length:

75'

Product Type:

Drum Machine

Drain Size:

1-1/4"- 4"

Cable Diameter:

1/2"

Cable Type:

Male Connector

Female Connector

RPM:

165

Power Source:

Corded

Batteries Included:

0

Includes:

Cable Head Attachment Set

Cable

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM