Apply to be a TradeMaster!
Main product image of SV-A-WC Super-Vee Drain Cleaner with 25' x 1/4"/25' x 3/8" Cables, 100030
Magnifying glass
Hover image to zoom

SV-A-WC Super-Vee Drain Cleaner with 25' x 1/4"/25' x 3/8" Cables, 100030

SKU:
SVAWC
Rating:
(1)
Q&A:
(0)
SV-A-WC Super-Vee Drain Cleaner with 25' x 1/4"/25' x 3/8" Cables, 100030
Magnifying glass
Hover image to zoom
$651.60 each
Backorder
Backorder
Get it Fri, Dec 18 - Thu, Jan 21
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: RPM
500 RPM
Product Highlight: Power Source
Corded

Description

–
Super-Vee with carrying case and 25HE1 (25 ft. x 1/4") cable, 25HE2 (25 ft. x 3/8") cable, HECS cutter set and the cartridges.

Specs

–
Cable Length:

25'

Product Type:

Drain Snake

Kit

Electric Spinner

Type:

Power

Drain Size:

1-1/4"- 3"

Cable Diameter:

3/8"

1/4"

RPM:

500

Includes:

Cable

Carry Case

Cartridge

Cable Head Attachment Set

Weight (lbs):

31 lbs

Power Source:

Corded

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

1 Replacement Part

Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

4 out of 1 review
100% would recommend this product
4
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
100%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Great customer service

The original supervee with case we purchased was defective. Supply house was great in the return. They sent me a shipping label and I took it to UPS. The replacement was backordered so it was about a month turn around. They sent the supervee but forgot to send it with the case. I had to contact customer service again to inform them of their error. They sent out the case and we received it the next week. The whole process was a bit long but the customer service is top notch!!
Iluvrocks
Seattle
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy