Apply to be a TradeMaster!
Main product image of SV-F-WC SUPER VEE Drain Cleaner with 25' x 1/4" Cable, 100130
Magnifying glass
Hover image to zoom

SV-F-WC SUPER VEE Drain Cleaner with 25' x 1/4" Cable, 100130

SKU:
SVFWC
Rating:
(1)
Q&A:
(0)
SV-F-WC SUPER VEE Drain Cleaner with 25' x 1/4" Cable, 100130
Magnifying glass
Hover image to zoom
$506.70 each
In Stock
In Stock
Get 3 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: RPM
500 RPM
Product Highlight: Power Source
Corded

Description

–
Super-Vee with carrying case and 25HE1 (25 ft. x1/4") cable.

Specs

–
Cable Length:

25'

Product Type:

Kit

Drain Snake

Electric Spinner

Type:

Power

Drain Size:

3"

Cable Diameter:

1/4"

Weight (lbs):

24 lbs

RPM:

500

Includes:

Carry Case

Cable

Power Source:

Corded

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Tue

You May Also Need

Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

i do purchase this over & over. Great Product

We are a Plumbing Company in Massachusetts and have been using Super V Snakes for years. Not the only type we us of course, but the best. The Quality & workmanship still counts to us, after all we are the oldest Plumbing company in the United States. Est. 1842 Thank you for still making a great product !
Robert
MA
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy