Apply to be a TradeMaster!
Main product image of 24" VersaPlunge Toilet Drain Plunger, VSP, 453200
Magnifying glass
Hover image to zoom
24" VersaPlunge Toilet Drain Plunger, VSP, 453200
Magnifying glass
Hover image to zoom
$17.96 each
In Stock
In Stock
Get 11 Tomorrow, Nov 5
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Inches)
24" Length

Description

–
24" VersaPlunge Toilet Drain Plunger

Product Features
  • Patented VersaFlange easily forms a tight seal in virtually any drain opening to prevent splash back.
  • Roll up the end of the VersaFlange to make a flat bottom to clear sinks and other drain openings.
  • Super compressible accordion-style bellows makes it easier to apply extra force to clear the stoppage.
  • Built-in relief valve in the handle lets you easily purge the air from the device before thrusting and prevent splashback.
  • Easy grip handle gives you more control and is a lot easier to use than the broom handle found on traditional plungers.

Specs

–
Length (Inches):

24"

Product Type:

Plunger

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy