Apply to be a TradeMaster!
Main product image of 500 ft - 18/4 Stranded OAS CL2 (PVC) Genesis Cable Control Cable - Box
Magnifying glass
Hover image to zoom

500 ft - 18/4 Stranded OAS CL2 (PVC) Genesis Cable Control Cable - Box

Brand:
Genesis Cable
SKU:
22155509
Rating:
(1)
Q&A:
(0)
500 ft - 18/4 Stranded OAS CL2 (PVC) Genesis Cable Control Cable - Box
Magnifying glass
Hover image to zoom
$243.06 each
In Stock
In Stock
Get 8 Tomorrow, Sep 11
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Length (Feet)
500' Length
Product Highlight: Color
Grey Jacket
Product Highlight: Outside Diameter
0.178 OD

Description

Applications: Wiring Burglar Alarm, Public Address Systems, Intercoms, Telephone Stations, Speakers, Instrumentation, Control and other Low Voltage Circuits that are Power-Limited. Sunlight Resistant.
_x000D_ Features:500 foot Tangle-Free Box. Sequential Footage Markings.
_x000D_ Code Restrictions: OK for use with all Power-Limited Circuits except those in Risers and Plenums.
_x000D_ Construction: Twisted Copper Conductors, Polypropylene Insulation, Aluminum/Mylar Shield, with Drain Wire, Flexible Polyvinyl-Chloride Jackets. Standard Jacket Color: Gray. Conductor Color Code Chart 1 (up to 12 conductors). Color Code Chart 2 (13 conductors and over).

Specs

Length (Feet):

500'

Wire Type:

Low Voltage

Application:

Multi-Purpose

Color:

Grey Jacket

Conductors:

4

Outside Diameter:

0.178

AWG:

18

Features:

Riser-Rated

PVC Coated

Type:

Shielded

Stranded

Approvals:

OAS

CL2

CM

Package Type:

Box

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


You May Also Need

1/2" Low-Profile Strain Relief Non-Metallic Cord Connector (Cord Range: .200-.485)
SKU: LPCG50
Arlington

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

I would buy this again.

Easy to install
Tommy Boy
Salem, OR
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy