Apply to be a TradeMaster!
Main product image of 500 ft - 18/2 Stranded CL3R (PVC) Genesis Cable Control Cable
Magnifying glass
Hover image to zoom

500 ft - 18/2 Stranded CL3R (PVC) Genesis Cable Control Cable

SKU:
22145509
Rating:
(0)
Q&A:
(0)
500 ft - 18/2 Stranded CL3R (PVC) Genesis Cable Control Cable
Magnifying glass
Hover image to zoom
$174.04 each
In Stock
In Stock
Get 12 Tue, Oct 27
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Feet)
500' Length
Product Highlight: Color
Grey Jacket
Product Highlight: Voltage
300v
Product Highlight: Outside Diameter
0.154 OD

Description

–
This Genesis cable features 2 stranded 18 AWG copper conductors, an overall foil shield with a drain wire, and a riser rating. Choose this cable for a dependable connection for security, controls, audio, and other low-voltage applications._x000D_

_x000D_ _x000D_
  • Cable Length: 500 ft_x000D_
  • Cable Rating: Riser, FT4_x000D_
  • Cable Listing: CL3R, FPLR, CMR, FT4, Sunlight Resistant_x000D_
  • Wire Gauge (AWG): 18_x000D_
  • Number of Strands:19_x000D_
  • Conductor Material: Bare Copper_x000D_
  • Number of Conductors: 2_x000D_
  • Conductor Insulation Material: Polypropylene_x000D_
  • Insulation Colors: Black, Red_x000D_
  • Shielding: Yes_x000D_
  • Shielding Type: Overall Foil_x000D_
  • Rip Cord: Yes_x000D_
  • Jacket Material: PVC_x000D_
  • Nominal Outer Diameter: 0.154 in._x000D_
  • Rated Voltage (Max): 300 Volts_x000D_
  • DC Resistance (Max): 6.66 Ohms / 1000 ft. at 20 °C_x000D_
  • Velocity of Propagation: 67%_x000D_
  • Temperature Rating (Max)75 °C_x000D_
  • Temperature Rating (Min)-20 °C_x000D_

Specs

–
Length (Feet):

500'

Wire Type:

Low Voltage

AWG:

18

Features:

Riser-Rated

PVC Coated

Type:

Shielded

Stranded

Color:

Grey Jacket

Application:

Multi-Purpose

Voltage:

300v

Conductors:

2

Outside Diameter:

0.154

Approvals:

CMR

CL3R

FT4

FPLR

Package Type:

Reels

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy