Apply to be a TradeMaster!
Main product image of 1000 ft - 16/2 Stranded Shielded (OAS) CMP/CL2P (Plenum) Genesis Cable
Magnifying glass
Hover image to zoom

1000 ft - 16/2 Stranded Shielded (OAS) CMP/CL2P (Plenum) Genesis Cable

SKU:
32211012
Rating:
(3)
Q&A:
(0)
1000 ft - 16/2 Stranded Shielded (OAS) CMP/CL2P (Plenum) Genesis Cable
Magnifying glass
Hover image to zoom
$448.69 each
In Stock
In Stock
Get 35 Tue, Oct 27
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Feet)
1000' Length
Product Highlight: Color
Natural Jacket
Product Highlight: Outside Diameter
0.178 OD

Description

–
Applications: Wiring Burglar Alarm, Public Address Systems, Intercoms, Telephone Stations, Speakers, Instrumentation, Control and other Low Voltage Circuits that are Power-Limited.
_x000D_ Code Restrictions: OK for use with all Power-Limited Circuits.
_x000D_ Features: Available In 500 foot or 1000 foot Tangle-Free Boxes or Spools. Sequential Footage Markings.
_x000D_ Construction: Twisted Copper Conductors, Low Smoke PVC Insulation, Aluminum/Mylar Shield, with Drain Wire applied over assembled conductors, Low Smoke PVC Jacket. Standard Jacket Color: Natural. Conductor Color Code Chart 1 (up to 12 conductors). Color Code Chart 2 (13 conductors and over).

Specs

–
Length (Feet):

1000'

Application:

Multi-Purpose

Wire Type:

Low Voltage

AWG:

16

Features:

Plenum-Rated

Color:

Natural Jacket

Type:

Shielded

Stranded

Conductors:

2

Outside Diameter:

0.178

Package Type:

Reels

Approvals:

FT6

C(UL)

CMP

OAS

CL2P

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

4.67 out of 3 reviews
100% would recommend this product
4.67
out of 3 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
67%
4 star
33%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-3 of 3 reviews

Great product, great service.

Use this product for AV in elevators. Needed some quick and SupplyHouse had exactly what I needed, and I received it quickly and accurately!
RR
Houston, TX.
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great Company

it was specified by the manufacturer, glad that Supply House had it in stock
Tsuro
Lexington KY
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Speaker wire in a warehouse

The spool of 1000 ft. arrived in excellent shape. However, it did retain it's coiled-up shape and made it very difficult to pull through overhead roof joists. And it really knotted up in places. It was easy to strip off the outer jacket at the connections as I used these for warehouse speakers. I replaced the original phone wire but don't think the sound quality improved which was my goal. Perhaps, I should have went with a different product.
Facility Manager
Reno, NV
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy