Apply to be a TradeMaster!
Main product image of 250 ft - 14/4 Str THHN 600v Genesis Cable Tray Cable
Magnifying glass
Hover image to zoom

250 ft - 14/4 Str THHN 600v Genesis Cable Tray Cable

SKU:
10700108
Rating:
(28)
Q&A:
(1)
250 ft - 14/4 Str THHN 600v Genesis Cable Tray Cable
Magnifying glass
Hover image to zoom
$332.99 each
In Stock
In Stock
Get 33 Tue, Oct 27
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Feet)
250' Length
Product Highlight: Voltage
600V
Product Highlight: Color
Black Jacket

Description

–
Honeywell Genesis 10700108 250 ft - 14/4 Str THHN 600V Tray Cable
A 250-foot, 4-conductor, 14 AWG THHN tray cable intended for mini-split and similar power/control wiring runs where this exact cable type is specified.

Key Features:
    - 250' length reel; 14 AWG; 4 conductors; THHN; 600V; black jacket - Genesis Mini Split Tray Cable construction: bare copper conductors, THHN insulation, PVC jacket - Temperature rating: -20°C to 90°C (dry) / 75°C (wet) - Ratings/listings include: Direct Burial rated, Sunlight Resistant rated, REACH/RoHS compliant, and UL 1277 (tray cable)

Compatibility & Applications:
    - Listed as a tray cable / mini split tray cable (14 AWG, 4C) for mini-split/comfort-system wiring applications where this cable type is required - It is suitable for in-wall installation without conduit in one- and two-family dwelling units (2017 NEC and later) and for burial applications with or without conduit - Must only be used where the manufacturer specifies this exact part number: 10700108

Installation & Operation Notes:
    - Installation should be performed by a qualified electrical/HVAC professional.

Maintenance & Troubleshooting:
    - If wiring issues occur, troubleshooting should follow the equipment/service documentation and standard electrical diagnostics (verify correct conductor use, continuity, and that the jacket/insulation has not been compromised); replace the cable if it is damaged or otherwise not serviceable per code guidance.

Certifications & Compliance:
    - UL 1277 (Electrical Power and Control Tray Cables) - Direct Burial rated - Sunlight Resistant rated - REACH/RoHS compliant

Specs

–
Length (Feet):

250'

Wire Type:

THHN

Voltage:

600V

AWG:

14

Color:

Black Jacket

Type:

Tray Cable

Conductors:

4

Package Type:

Reels

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

1/4" LL x 3/8" SL Mini Split Refrigerant Line Set w/ Flare Nuts, 1/2" Insulation (25 Ft.)
SKU: B143812025F
ICOOL

Product Reviews

4.89 out of 28 reviews
100% would recommend this product
4.89
out of 28 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
93%
4 star
4%
3 star
4%
2 star
0%
1 star
0%
WRITE A REVIEW

Most Liked Positive Review

Can not be used indoors

Most electrical codes will not allow this to be used indoors. However, most inspectors in my area will allow you to come through the outside wall with it as long as it is not exposed. Use "backbone" cable for inside work, or else risk failing inspection or worse, electrocution by 220 volts. (Buy Honeywell 14 AWG 4 P/N 1075 for inside work.
VS

Most Liked Negative Review

I would buy again

Good price but it isn't flexible enough
Showing 1-10 of 28 reviews

Always Great Service!

Great product and pricing is the best
Boss man
Kansas
4 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Solid Product

We use this product for our mini-split installs. It is the correct communication wire for this application. Solid product. We always use it for these types of installs.
C.Rose
Farmington, NM
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I have purchased this twice and will continue to do so

You not going to find better quality at this price point. You can buy cheaper stuff elsewhere but this wire has yet to fail us on more than 10 mini split installs and counting.
Longface
Long Beach NY
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Yes

Great product, good pricing
Yes
Salida
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy again

good insulation pulls through the attic without tearing. I buy from Supply-house all the time good pricing and excellent service
clem
Reno
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

good build quality

great product .
pete
trf , mn
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

great price - fast delivery !

i was impressed with the fast delivery and great price
tony
babylon, ny
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

exactly what i needed

good price , fast shipping
tony
babylon ny
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

👍

So far so good. I have used this wire to professionally install 4 Mitsubishi ductless retrofit systems and have had no issues with inspections. I don't think it would pass in new construction line set configuration where lines are ran in walls. Great product at a great price.
Ductless Air
Oregon
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Mini split Communicating wire

Purchased 4 250 foot spools of communicating wire. Good price.
Greg
Topeka, KS
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: DOES THIS PRODUCT NEED TO BE IN SOME TYPE OF CONDUIT FOR EXTERIOR USE ??

Asked by chuck 3 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Hi Chuck. This cable is approved for outdoor use as well as direct ground burial, and can operate in conditions from -20°C to 90°C Dry or 75°C Wet.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy