Apply to be a TradeMaster!
Main product image of 1000 ft. 24/4 Pairs CMP/FT6 (Plenum) Networking Cable - Blue, Pull Box
Magnifying glass
Hover image to zoom

1000 ft. 24/4 Pairs CMP/FT6 (Plenum) Networking Cable - Blue, Pull Box

SKU:
50881106
Rating:
(0)
Q&A:
(0)
1000 ft. 24/4 Pairs CMP/FT6 (Plenum) Networking Cable - Blue, Pull Box
Magnifying glass
Hover image to zoom
$412.60 each
Backorder
Backorder
Get it Fri, Oct 9 - Fri, Nov 6
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Length (Feet)
1000' Length
Product Highlight: Voltage
300v
Product Highlight: Color
Blue

Description

This Genesis cable features 4 solid 24 AWG copper conductor-pairs, verified Category 5e performance, and a plenum rating. Choose this cable for dependable voice and data wiring.

_x000D_ _x000D_ Specifications
    _x000D_
  • Cable Rating: Plenum, FT6_x000D_
  • Number of Strands: 1_x000D_
  • Number of Pairs: 4_x000D_
  • Rip Cord: Yes_x000D_
  • Cable Listing: CMP, FT6_x000D_
  • Solid or Stranded: Solid_x000D_
  • Conductor Material: Bare Copper_x000D_
  • Shielding: No_x000D_
  • Jacket Material: Plenum PVC_x000D_
  • Rated Voltage (Max): 300 Volts

Specs

Length (Feet):

1000'

Type:

Unshielded

Solid

Voltage:

300v

AWG:

24

Color:

Blue

Package Type:

Pull Box

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy