Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Hover image to zoom
Home
Plumbing Supplies
Urinals and Toilets
Toilets
Maxwell 12" Toilet Tank, 1.28 GPF (White)
Brand:
Gerber
SKU:
28-990
Rating:
(0)
Q&A:
(0)
Hover image to zoom
28-990 has been discontinued
Discontinued August 18, 2020
This product was discontinued because the part number was changed by the manufacturer. No modifications were made to the replacement product.
MANUALS (1)
Overview of Primary Product
Overview of Primary Product
Direct Replacement:
Maxwell 12" Toilet Tank, 1.28 GPF (White)
Brand:
Gerber
SKU:
G0028990
(0)
VIEW REPLACEMENT
VIEW REPLACEMENT
Product Highlights
–
White
Description
–
HET High Efficiency Toilet
1.28 gpf Gravity
Dual fed siphon jet
Pilot fill valve
3" flush valve
Color matched front tank lever
Non corrosive solid brass tank-to-bowl bolts
Non-kinking stainless steel beaded chain
Chemical resistant silicone flapper
Limited lifetime warranty
Specs
–
Product Type:
Toilet Tank
Rough-In:
12"
Color:
White
Gallons Per Flush:
1.28
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Available
8am
Response
by Mon
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
×
Video