Apply to be a TradeMaster!
Main product image of Chrome Trip Lever Drain for Standard Tub w/ Retaining Ring, Female Outlet Tee
Magnifying glass
Hover image to zoom

Chrome Trip Lever Drain for Standard Tub w/ Retaining Ring, Female Outlet Tee

Brand:
Gerber
SKU:
41-812-70
Rating:
(0)
Q&A:
(0)
Chrome Trip Lever Drain for Standard Tub w/ Retaining Ring, Female Outlet Tee
Magnifying glass
Hover image to zoom
41-812-70 has been discontinued
Discontinued June 27, 2023
This product was discontinued by the manufacturer.

Product Highlights

–
Product Highlight: Material
Brass
Product Highlight: Finish
Chrome

Description

–
Chrome Trip Lever Drain for Standard Tub w/ Retaining Ring, Female Outlet Tee

Product Features
  • Fits most tubs 14" to 16" high
  • Adjustable Self-Retaining Rubber Head Gasket
  • Pre-Adjustable Linkage
  • Extra Long Plunger Stroke
  • Heavy Duty Cast Red Brass Head, Tee and Shoe
  • Lubricated Cast Brass Plunger
  • Comes with a Limited Warranty

Specs

–
Finish:

Chrome

Type:

Bath Drain

Material:

Brass

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm