Apply to be a TradeMaster!
Main product image of Northerly Single Handle Bathroom Sink Faucet w/ 50/50 Touch-Down Drain (Chrome), D225079
Magnifying glass
Hover image to zoom

Northerly Single Handle Bathroom Sink Faucet w/ 50/50 Touch-Down Drain (Chrome), D225079

Brand:
Gerber
SKU:
D225079
Rating:
(0)
Q&A:
(0)
Northerly Single Handle Bathroom Sink Faucet w/ 50/50 Touch-Down Drain (Chrome), D225079
Magnifying glass
Hover image to zoom
$115.38 each
In Stock
In Stock
Get 5 Tue, Nov 10
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Size
3/8" Connection
Product Highlight: Finish
Chrome
Product Highlight: Warranty
Limited Lifetime Warranty
Product Highlight: Handle Style
Lever
Product Highlight: Connection Type
Compression Connection
Product Highlight: Installation Type
Deck Mount

Description

–
Fusing architectural polish with classic detailing, the Northerly offers beautiful, postmodern styling that is at home in any bathroom. An arcing spout that flows into a flared bell form, the single handle faucet delivers functionality at its best. Providing a 1.2 gpm flow rate to save water with a clear, laminar flow stream that is more hygienic, the faucet includes ceramic disc valve technology that provides drip-free, smooth performance. Also included are a touch-down drain, supply hoses, and all hardware to make installation a breeze.
  • Includes color coded supply lines for easy installation
  • Includes temperature indicators on faucet body
  • Cartridge Type: Includes Durable Ceramic Disc Valve for Drip-Free Performance
  • Warranty: Limited lifetime
  • Connection Type: 9/16"-24UNEF 3/8" Compression Connection
  • Flow Rate: 1.2gpm (4.5L/min) Max Flow Rate @ 60 psi
  • Installation: 1- or 3-Hole Installation
  • Spray/Stream Function: Laminar for a Clear, Low-Splash Water Stream

Specs

–
Connection Size:

3/8"

Valve Type:

Ceramic Disc

Finish:

Chrome

Number of Holes:

1

3

Type:

Manual

Warranty:

Limited Lifetime

ADA:

Yes

Handle Style:

Lever

Approvals:

WaterSense

Lead Free

ADA / ICC A117.1

NSF/ANSI 61

Connection Type:

Compression

Product Type:

Bathroom Faucet

Number of Handles:

1

Series:

Northerly

Flow Rate (GPM):

1.2

Installation Type:

Deck Mount

Drain Type:

Push Pop-Up / Clicker

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy