Apply to be a TradeMaster!
Main product image of Northerly Single Handle Bathroom Faucet w/ 50/50 Touch-Down Drain (Satin Black), D225079BS
Magnifying glass
Hover image to zoom

Northerly Single Handle Bathroom Faucet w/ 50/50 Touch-Down Drain (Satin Black), D225079BS

Brand:
Gerber
SKU:
D225079BS
Rating:
(0)
Q&A:
(0)
Northerly Single Handle Bathroom Faucet w/ 50/50 Touch-Down Drain (Satin Black), D225079BS
Magnifying glass
Hover image to zoom
$150.00 each
In Stock
In Stock
Get 7 Wed, Nov 11
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Handle Style
Lever
Product Highlight: Installation Type
Deck Mount
Product Highlight: Finish
Satin Black
Product Highlight: Warranty
Limited Lifetime Warranty

Description

–
Fusing architectural polish with classic detailing, the Northerly offers beautiful, postmodern styling that is at home in any bathroom. An arcing spout that flows into a flared bell form, the single handle faucet delivers functionality at its best. Providing a 1.2 gpm flow rate to save water with a clear, laminar flow stream that is more hygienic, the faucet includes ceramic disc valve technology that provides drip-free, smooth performance. Also included are a touch-down drain, supply hoses, and all hardware to make installation a breeze.
  • Includes color coded supply lines for easy installation
  • Includes temperature indicators on faucet body
  • Cartridge Type: Includes Durable Ceramic Disc Valve for Drip-Free Performance
  • Warranty: Limited lifetime

Specs

–
Approvals:

Lead Free

Valve Type:

Ceramic Disc

Handle Style:

Lever

Product Type:

Bathroom Faucet

Installation Type:

Deck Mount

Series:

Northerly

Type:

Manual

Finish:

Satin Black

Warranty:

Limited Lifetime

Drain Type:

Push Pop-Up / Clicker

Number of Handles:

1

Flow Rate (GPM):

1.2

Contact

+
Help Face

Questions?

Customer Support has a delayed opening today for a monthly team meeting to better support you.
Call or text 888-757-4774
Special Hours
9:05am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy