Shop Resideo Sale
Main product image of Mid-Town Two Handle Widespread Lavatory Faucet (Chrome)
Magnifying glass
Hover image to zoom

Mid-Town Two Handle Widespread Lavatory Faucet (Chrome)

Brand:
Gerber
SKU:
D304162
Rating:
(0)
Q&A:
(0)
Mid-Town Two Handle Widespread Lavatory Faucet (Chrome)
Magnifying glass
Hover image to zoom
$284.20 each
Backorder
Backorder
Get it Wed, Dec 16 - Tue, Jan 19
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
Limited Lifetime Warranty
Product Highlight: Finish
Chrome
Product Highlight: Installation Type
Deck Mount
Product Highlight: Connection Type
NPSM Connection
Product Highlight: Handle Style
Lever
Product Highlight: Connection Size
1/2" Connection

Description

–
Like an obelisk in a high-style oasis, the Mid-Town® Two Handle Widespread Lavatory Faucet will take your contemporary decor to the next level. And if this faucet's clean design isn't enough, then its excellent performance is sure to impress. A ceramic disc valve ensures effortless, drip free turning action while a laminar flow aerator guarantees a crisp, clean stream. Installation is easy with a touch down drain and the Quick Connect System.

Features:
  • Connection Type: 1/2"-14NPSM Connection Flow Rate: 1.2gpm (4.5L/min) Max Flow Rate @ 60 psi Installation: 3-Hole Installation,6"-12" Installation Spray/Stream Function: Features a Clear, Non-Splash Laminar Water Stream
  • Cartridge Type: Includes Durable Ceramic Disc Valve for Drip-Free Performance
  • Warranty: Covered by Gerber's limited lifetime warranty for manufacturing defects

Specifications:
  • Width: 12 1/8 - 18 3/16" (308-462mm)
  • Height: 3 5/8" (92mm)
  • Depth: 7" (178mm)
  • Maximum Deck Thickness: 2 1/2" (64mm)
  • Spout Height & Reach: 3 5/8" (92mm) Spout Height & 5 1/16" (128mm) Spout Reach

Specs

–
Max Deck Thickness:

2.5"

Warranty:

Limited Lifetime

Number of Handles:

2

Finish:

Chrome

Product Type:

Bathroom Faucet

Series:

Mid-Town

Finish Family:

Chrome

Approvals:

Lead Free

Faucet Configuration:

Widespread

Installation Type:

Deck Mount

Drain Type:

Push Pop-Up / Clicker

Connection Type:

NPSM

Valve Type:

Ceramic Disc

Handle Style:

Lever

Application:

Residential

Spout Height:

3.63"

Type:

Manual

Number of Holes:

3

Connection Size:

1/2"

Flow Rate (GPM):

1.2

Spout Reach:

5.06"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy