Apply to be a TradeMaster!
Main product image of Northerly 2 Handle Widespread Bathroom Faucet w/ 50/50 Touch-Down Drain (Satin Black), D304179BS
Magnifying glass
Hover image to zoom

Northerly 2 Handle Widespread Bathroom Faucet w/ 50/50 Touch-Down Drain (Satin Black), D304179BS

Brand:
Gerber
SKU:
D304179BS
Rating:
(0)
Q&A:
(0)
Northerly 2 Handle Widespread Bathroom Faucet w/ 50/50 Touch-Down Drain (Satin Black), D304179BS
Magnifying glass
Hover image to zoom
$231.45 each
In Stock
In Stock
Get 2 Tue, Nov 10
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Type
NPSM Connection
Product Highlight: Installation Type
Deck Mount
Product Highlight: Handle Style
Lever
Product Highlight: Connection Size
1/2" Connection
Product Highlight: Finish
Satin Black
Product Highlight: Warranty
Limited Lifetime Warranty

Description

–
For traditional with a modern twist, the Northerly Two Handle Widespread Bathroom Faucet will add an air of elegance to any bath. A graceful gooseneck spout that gently flares to a bell-shaped outlet, the forms are complemented by the contemporary flat handles and delicate ring details that punctuate the design. Laminar flow aeration provides a clear, hygienic water flow while the ceramic disc valves ensure drip-free performance and smooth handle turning. This faucet includes a Touch-Down drain and all hardware needed for complete installation.
  • Connection Type: 1/2"-14NPSM Connection
  • Flow Rate: 1.2gpm (4.5L/min) Max Flow Rate @ 60 psi
  • Installation: 3-Hole Installation, 6"-12" Installation
  • Spray/Stream Function: Laminar for a Clear, Low-Splash Water Stream
  • Brand: Gerber
  • Includes Quick Connect hoses for easy installation
  • Cartridge Type: Includes Durable Ceramic Disc Valve for Drip-Free Performance
  • Warranty: Limited lifetime
  • Drain Type: Includes 50/50 Touch-Down Drain Assembly for Easy Installation
  • ADA Compliant: Yes

Specs

–
Product Type:

Bathroom Faucet

Drain Type:

Push Pop-Up / Clicker

Type:

Manual

Flow Rate (GPM):

1.2

Connection Type:

NPSM

Approvals:

NSF/ANSI 61

Lead Free

WaterSense

Installation Type:

Deck Mount

Handle Style:

Lever

Number of Handles:

2

ADA:

Yes

Number of Holes:

3

Valve Type:

Ceramic Disc

Connection Size:

1/2"

Finish:

Satin Black

Warranty:

Limited Lifetime

Series:

Northerly

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy