Apply to be a TradeMaster!
Main product image of Northerly 2 Handle Centerset Bathroom Sink Faucet w/ 50/50 Touch-Down Drain (Brushed Nickel), D307079BN
Magnifying glass
Hover image to zoom

Northerly 2 Handle Centerset Bathroom Sink Faucet w/ 50/50 Touch-Down Drain (Brushed Nickel), D307079BN

Brand:
Gerber
SKU:
D307079BN
Rating:
(0)
Q&A:
(0)
Northerly 2 Handle Centerset Bathroom Sink Faucet w/ 50/50 Touch-Down Drain (Brushed Nickel), D307079BN
Magnifying glass
Hover image to zoom
$140.50 each
In Stock
In Stock
Get 8 Tue, Nov 10
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Brushed Nickel
Product Highlight: Connection Type
NPSM Connection
Product Highlight: Installation Type
Deck Mount
Product Highlight: Connection Size
1/2" Connection
Product Highlight: Warranty
Limited Lifetime Warranty
Product Highlight: Handle Style
Lever

Description

–
With vintage styling, like a bell spout and flared bases, paired with the industrial look of flat handles, the Northerly Two Handle Bathroom Faucet is a standout design. Capped off with delicate ring details, this faucet will add sparkle to any bath. Delivering a 1.2 gpm water-saving flow rate that saves on utility bills, the ceramic disc valve operation ensures drip-free performance and easy turning action. The clear cascade of laminar flow provides a more hygienic water stream. Including all hardware and a Touch-Down drain, installing Northerly faucets is fast and easy.
  • Connection Type: 1/2"-14NPSM Connection
  • Flow Rate: 1.2gpm (4.5L/min) Max Flow Rate @ 60 psi
  • Installation: 3-Hole Installation
  • Spray/Stream Function: Laminar for a Clear, Low-Splash Water Stream
  • Cartridge Type: Includes Durable Ceramic Disc Valve for Drip-Free Performance
  • Warranty: Limited lifetime
  • Drain Type: Includes 50/50 Touch-Down Drain Assembly for Easy Installation
  • ADA Compliant: Yes
  • WaterSense Certified: Yes
  • NSF/ANSI/CAN 61-9 Q<1

Specs

–
Valve Type:

Ceramic Disc

Type:

Manual

Finish:

Brushed Nickel

Flow Rate (GPM):

1.2

ADA:

Yes

Connection Type:

NPSM

Approvals:

ADA / ICC A117.1

NSF/ANSI 61

WaterSense

Lead Free

Installation Type:

Deck Mount

Number of Handles:

2

Series:

Northerly

Product Type:

Bathroom Faucet

Connection Size:

1/2"

Number of Holes:

3

Drain Type:

Push Pop-Up / Clicker

Warranty:

Limited Lifetime

Handle Style:

Lever

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy