Apply to be a TradeMaster!
Main product image of Northerly Single Handle Pull-Down Kitchen Faucet (Chrome), D454079
Magnifying glass
Hover image to zoom

Northerly Single Handle Pull-Down Kitchen Faucet (Chrome), D454079

Brand:
Gerber
SKU:
D454079
Rating:
(0)
Q&A:
(0)
Northerly Single Handle Pull-Down Kitchen Faucet (Chrome), D454079
Magnifying glass
Hover image to zoom
$197.51 each
Backorder
Backorder
Get it Mon, Dec 7 - Fri, Jan 8
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Handle Style
Lever
Product Highlight: Installation Type
Deck Mount
Product Highlight: Connection Type
Compression Connection
Product Highlight: Finish
Chrome
Product Highlight: Warranty
Limited Lifetime Warranty
Product Highlight: Material
Metal (Unspecified)

Description

–
For vintage style with just a touch of vogue, the Northerly Single Handle Pull-Down Kitchen Faucet blends old-world bell styling with industrial-type flat handles for a modern take on a classic design. The pull-down faucet with super swivel hose incorporates SnapBack retraction that works in tandem with the Grip Lock weight to effortlessly draw sprayhead back into the spout. Sprayhead's toggle switch alternates flow between a steady stream and a powerful spray, that resets to stream when the faucet is turned off. 360-degree swivel spout can accommodate larger pots and pans and allows for on-the-counter pot fill ups. The 25/65 degree handle rotation allows for tighter backsplash tolerances without handle interference. This faucet also includes an optional, finish-matched cover plate that allows for easy replacement in previous three-hole installations. All hardware and supply lines are included for fast installation and use.
  • Integrated Color-Coded Braided Water Supply Hoses for Simple Installation
  • Quick Connect Sprayhead Hose Connection Innovatively Replaces the Traditional Style of Threaded Connections and Reduces Installation Time
  • Easy-to-Use Sprayhead Toggle Button Holds the Position of Desired Spray/Stream Function for Convenience
  • Handle Clearance: 25/65 Degree Handle Rotation to Accommodate Tight Backsplash Tolerances
  • Super Swivel Hose: Allows for Increased Range of Sprayhead Motion
  • Maximum Deck Thickness: 3 1/16" without Coverplate: 2 1/2" with Coverplate
  • Cartridge Type: Includes Durable Ceramic Disc Valve for Drip-Free Performance
  • Integral Check Valve: Integrated Check Valve in Cartridge Body to Prevent Cross-Flow
  • Retraction: Features our proprietary SnapBack Retraction System
  • Retraction Weight: Easily Adjustable Grip Lock Weight

Specs

–
Valve Type:

Ceramic Disc

Handle Style:

Lever

Number of Holes:

3

1

Number of Handles:

1

Installation Type:

Deck Mount

Connection Type:

Compression

Finish:

Chrome

Series:

Northerly

Includes:

Deck Plate / Escutcheon

Approvals:

Lead Free

Product Type:

Kitchen Faucet

Warranty:

Limited Lifetime

Material:

Metal (Unspecified)

Type:

Manual

Flow Rate (GPM):

1.75

Connection Size:

3/8"

Max Deck Thickness:

3.06"

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy