Apply to be a TradeMaster!
Main product image of Lemora 1.28gpf 12" Rough-In One-Piece Elongated ErgoHeight Toilet (White), G0021021
Magnifying glass
Hover image to zoom

Lemora 1.28gpf 12" Rough-In One-Piece Elongated ErgoHeight Toilet (White), G0021021

Brand:
Gerber
SKU:
G0021021
Rating:
(0)
Q&A:
(0)
Lemora 1.28gpf 12" Rough-In One-Piece Elongated ErgoHeight Toilet (White), G0021021
Magnifying glass
Hover image to zoom
$1,009.46 each
Backorder
Backorder
Get it Tue, Oct 20 - Tue, Nov 17
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Mount
Floor
Product Highlight: Finish
White
Product Highlight: Color
White
Product Highlight: Shape
Elongated

Description

Gerber's Lemora one-piece toilet is an ideal blend of clean lines with subtle arcs and edges, drawing from nature's inspiration. A fully skirted concealed trapway and one-piece construction provide a sleek appearance. This ADA ErgoHeight, WaterSense-certified, 1.28 gpf toilet is available in white. The Lemora is designed with QuietClean technology, and comes standard with a reliable Fluidmaster 400A fill valve and long-lasting Fluidmaster rigid flapper, a chrome-plated all-metal tank lever and a soft-closing, top-mounted, and quick-release seat.
  • 3" Flush Valve for Maximum Water Flow and Flushing Power
  • Best-In-Class Fluidmaster 400A Fill Valve for Durable Long Lasting Anti-Siphon Operation and Easy Replacement
  • Chrome Metal Side Tank Lever with Solid Durable Brass Arm to Complement any Bathroom
  • Corrosion Resistant Fluidmaster Flapper for Long Lasting Operation and Easy Replacement
  • Elongated Soft-Closed Top Mounted and Quick Released Toilet Seat Included
  • ErgoHeight Elongated Bowl for Added Comfort and Ease of Seating onto the Bowl
  • Gerber QuietClean Flush System Delivers Quiet Operation and a Spotless Sparkling Bowl after Each Flush
  • Large 2" Fully Glazed Trapway for Clog-Free Waste Removal
  • Large Dual Fed Siphon Jet Increases the Speed of the Flush for a Quick and Clean Bowl Everytime
  • Large Water Surface to Thoroughly Rinse Bowl with Each Flush

Specs

Mount:

Floor

Product Type:

One Piece Toilet

Finish:

White

Gallons Per Flush:

1.28

Color:

White

Shape:

Elongated

Series:

Lemora

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy